Shop Resideo Sale
Main product image of PRO58 3" Universal Toilet Flapper (Red)
Magnifying glass
Hover image to zoom

PRO58 3" Universal Toilet Flapper (Red)

SKU:
PRO58
Rating:
(3)
Q&A:
(0)
PRO58 3" Universal Toilet Flapper (Red)
Magnifying glass
Hover image to zoom
$16.61 each
In Stock
In Stock
Get 79 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
Tired of carrying a flapper for every 3" toilet on the market? Then get the PRO58 Universal 3" Adjustable Flapper. PRO58 adjusts to fit any 3" toilet on the market in just three easy adjustments. The included guide tells you exactly what setting you need for the most popular toilets. And the silicone seal will last up to 10 times longer than a regular flapper. Introduced in 2014, the PRO58 Universal Adjustable Toilet Flapper is best for use in 1.6 gallons per flush toilets made since 1994. The PRO58 is adjustable for optimum performance, chlorine resistant, and has a solid frame for ultimate reliability. Flappers with a solid frame do not twist and provide the best seal. Replace or fix your toilet flapper with a Fluidmaster toilet flapper.

  • Best for 1.6 GPF toilets
  • Adjustable for Maximum Performance and Water Savings
  • Chlorine and hard water resistant
  • Solid frame for Ultimate Reliability
  • Easy to install
  • 10-year warranty

Specs

–
Type:

Flapper

Warranty:

10 Year
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
You May Also Need

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will by this product again

It works!
Sassy
Redding
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk

These are the worst flappers ever. They sometimes don't work from day one, or a few months later they start letting water seep out of tank. Save your time and money and buy the korky 3" flapper way better and always work
JJJ
Pittsburgh
4 years ago
Was this review helpful to you?

no

Could not stop the leak. Tried with the many adjustments it had for half hour.
SmallJobJim
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?