Apply to be a TradeMaster!
Main product image of 3.5" Coupler - LJ92B (Brown)
Magnifying glass
Hover image to zoom

3.5" Coupler - LJ92B (Brown)

Brand:
Fortress
SKU:
84270
Rating:
(0)
Q&A:
(0)
3.5" Coupler - LJ92B (Brown)
Magnifying glass
Hover image to zoom
$12.08 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
Brown

Description

–
The LJ92B connects 2 ducting lengths. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Product Type:

Coupler

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Product Type
Color
CURRENT ITEM
3-1/2"
Coupler
Brown
3.5" Coupler - LJ92I (Ivory)
SKU: 84030-FORTRESS
3-1/2"
Coupler
Ivory
3-1/2"
Coupler
Gray
3-1/2"
Coupler
White

You May Also Need

3.5" Wall Inlet - LW92B (Brown)
SKU: 84276
Fortress
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy