Apply to be a TradeMaster!
Main product image of 4.5" 90° Outside Vertical Elbow - LCO122B (Brown)
Magnifying glass
Hover image to zoom

4.5" 90° Outside Vertical Elbow - LCO122B (Brown)

Brand:
Fortress
SKU:
84363
Rating:
(0)
Q&A:
(0)
4.5" 90° Outside Vertical Elbow - LCO122B (Brown)
Magnifying glass
Hover image to zoom
$61.62 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
Brown
Product Highlight: Angle
90°

Description

–
The LCO122B is designed to fit in an outside corner on the outside of your home. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions – such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

4-1/2"

Product Type:

Elbow

Angle:

90°

Color:

Brown

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Angle
Color
CURRENT ITEM
Product Image of 4.5" 90° Outside Vertical Elbow - LCO122B (Brown)
4.5" 90° Outside Vertical Elbow - LCO122B (Brown)
SKU: 84363
4-1/2"
Elbow
90°
Brown
4-1/2"
Elbow
90°
White

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy