Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Indoor Unit)

Brand:
Friedrich
SKU:
FAHFW24A3A
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$728.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
25000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an Indoor unit only. Outdoor unit must be purchased separately.


Excellent efficiency and outstanding quality make Select a truly exceptional value line


Features:

  • Inverter technology is more energy efficient and can self-adjust capacity to match cooling needs
  • Multiple operating modes including: auto, cool, dry, fan only and heat
  • TURBO mode operates the unit at maximum performance to quickly bring the room to set temperature
  • 4 fan speeds heating or cooling: high, medium, low, "quiet", plus auto-fan
  • Continuous 'Air Sweep' up & down
  • LCD remote
  • 24-hour timer and sleep timer
  • Indoor unit will briefly display set or room temperature
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleek appearance
  • Washable antimicrobial air filters
  • 115V/230V models will provide cooling in outdoor temperatures down to 0F

Specs

–
Liquid Line:

3/8"

Suction Line:

5/8"

Air Circulation (CFM H/M/L):

705/647/558

Energy Star Rated:

No

Application:

Heat Pump

Product Type:

Indoor Unit

Moisture Removal:

4.6

Mount:

Wall

Heating Capacity (BTU):

25000

Refrigerant Type:

R-32

Connection Type:

Flare

Voltage:

208/230V

Cooling Capacity (BTU):

24000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy