Floating Air Pro 18,000 BTU Wall Mounted AC/Heat Pump, R410A (Outdoor Unit)
Hover image to zoom

Floating Air Pro 18,000 BTU Wall Mounted AC/Heat Pump, R410A (Outdoor Unit)

Brand:
Friedrich
SKU:
FPHSR18A3A
Rating:
(0)
Q&A:
(0)
Floating Air Pro 18,000 BTU Wall Mounted AC/Heat Pump, R410A (Outdoor Unit)
Hover image to zoom
$1,299.32 each
Out of Stock
Out of Stock
Get it Thu, Mar 14 - Mon, Mar 25

Lift Gate

This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
19000 BTUs
Liquid Line icon
1/4"
Suction Line icon
1/2" SL
Voltage icon
208/230v
Mount icon
Wall

Description

This is an Outdoor unit only.

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

Features:
  • Ideal for commercial and residential applications
  • Advanced inverter technology
  • Auto swing-louvers (up/down)
  • Low-ambient operation built-in
  • Continuous "Air Sweep"
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Auto-changeover (heat pump models)
  • 208/230V
  • Five-year parts, Seven-year compressor warranty
  • 15' and 35' line sets available as accessories


Specifications:
  • Amps Cooling: 6.3
  • BtuH Cooling: 18,000
  • BtuH Heating: 19,000
  • CFM High: 1,080
  • Depth: 12-5/8"
  • Height: 25-7/8"
  • Liquid Conn.: 1/4"
  • Max. Fuse Size: 20
  • SEER: 23.3
  • Suction Fitting: 1/2"
  • Volts: 230/208
  • Width: 34-5/16"
  • Wt. Lbs.: 101

Specs

Product Type:

Outdoor Unit

Heating Capacity (BTU):

19000

Cooling Capacity (BTU):

18000

Voltage:

208/230v

Liquid Line:

1/4"

Suction Line:

1/2"

Mount:

Wall

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy