Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Outdoor Unit)

Brand:
Friedrich
SKU:
FSHSR18A3A
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
FSHSR18A3A has been discontinued
Discontinued October 11, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Outdoor Unit)
Brand:
Friedrich
SKU:FSHSR18B3B
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
19800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Connection Type
Flare Connection
Product Highlight: Voltage
208/230V

Description

This is an Outdoor unit only. Outdoor unit FSHSW18A3A must be purchased separately.

Excellent efficiency and outstanding quality make Select a truly exceptional value line

Features:
  • Inverter technology is more energy efficient and can self-adjust capacity to match cooling needs
  • Multiple operating modes including: auto, cool, dry, fan only and heat
  • TURBO mode operates the unit at maximum performance to quickly bring the room to set temperature
  • 4 fan speeds heating or cooling: high, medium, low, "quiet", plus auto-fan
  • Continuous 'Air Sweep' up & down
  • LCD remote
  • 24-hour timer and sleep timer
  • Indoor unit will briefly display set or room temperature
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleek appearance
  • Washable antimicrobial air filters
  • 115V/230V models will provide cooling in outdoor temperatures down to 0°F

Specs

Application:

Heat Pump

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

19800

Moisture Removal:

3.80

Air Circulation (CFM H/M/L):

500/441/383

Connection Type:

Flare

Suction Line:

1/2"

Liquid Line:

1/4"

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

No

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM