Apply to be a TradeMaster!
Main product image of 22,000 BTU, R-410A, Floating Air Wall Mounted Ductless AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
22,000 BTU, R-410A, Floating Air Wall Mounted Ductless AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
MM24YJ has been discontinued
Discontinued May 18, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump - Package
Brand:
Friedrich
SKU:FSHW243A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
13 Amps
Product Highlight: Heating Capacity (BTU)
24200 BTUs
Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Connection Type
Flare Connection
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


**Includes Indoor Model MWM24Y3J and Outdoor Model MRM24Y3J

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating modes
  • 4 fan speeds heating or cooling
  • Continuous "Air Sweep" up and down
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover
  • Low ambient operation
  • Secured remote control holder

Specs

Amperage:

13

Application:

Heat Pump

Product Type:

Bundle

Heating Capacity (BTU):

24200

Cooling Capacity (BTU):

22000

Moisture Removal:

4.50

Air Circulation (CFM H/M/L):

588/441/306

Connection Type:

Flare

Liquid Line:

1/4"

Suction Line:

1/2"

Drain Size:

5/8"

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

Yes

SEER:

16

EER:

10

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm