Shop Resideo Sale
Main product image of Enclosed Dry Contact Input Relay - 20 Amp SPDT, Class 2 (120 VAC)
Magnifying glass
Hover image to zoom

Enclosed Dry Contact Input Relay - 20 Amp SPDT, Class 2 (120 VAC)

SKU:
RIB01BDC
Rating:
(2)
Q&A:
(0)
Enclosed Dry Contact Input Relay - 20 Amp SPDT, Class 2 (120 VAC)
Magnifying glass
Hover image to zoom
$40.35 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
2 HP

Description

–
Enclosed Relay 20 Amp SPDT, Class 2 Dry Contact Input, 120 Vac Power Input

Specifications
  • Power Input: 120 Vac
  • Relays: 1 SPDT
  • Resistive: 20 A
  • Motor: 2 HP
  • Ballast: 20 A
  • Tungsten: 1200 W
  • Pilot Duty: 1110 VA
  • Override Switch: No
  • Gold Flash: No

Specs

–
Voltage:

120v

Type:

SPDT

Resistive:

20 A

Power Supply:

Class 2

Horse Power:

2

Tungsten:

1200 W

Pilot Duty Rating:

1100 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

I always use rib products for lighting , hvac,commercial fans and automation control
Hook
Des Allemands, Louisiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We use this to control Mars Air curtains
Q-man
Sacramento CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy