Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay, 10 Amp, SPDT, 1 HP, 24 Vac/DC/120-277 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay, 10 Amp, SPDT, 1 HP, 24 Vac/DC/120-277 Vac Coil

SKU:
RIB2421C
Rating:
(2)
Q&A:
(0)
Enclosed Pilot Relay, 10 Amp, SPDT, 1 HP, 24 Vac/DC/120-277 Vac Coil
Magnifying glass
Hover image to zoom
$27.15 each
In Stock
In Stock
Get 21 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v, 24V
Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1 HP

Specs

–
Amperage:

10

Voltage:

277v

120v

24V

Action:

SPDT

Horse Power:

1

Resistive:

10 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Soloid Product

It's a good little inexpensive relay for many applications.
John
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

RIB products are great.
Dave
Baltimore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy