Apply to be a TradeMaster!
Main product image of Enclosed Self Powered Split Core, Switching Current Sensor, .5-150 Amp, Wire Leads (120V)
Magnifying glass
Hover image to zoom

Enclosed Self Powered Split Core, Switching Current Sensor, .5-150 Amp, Wire Leads (120V)

SKU:
RIBXGHF
Rating:
(0)
Q&A:
(0)
Enclosed Self Powered Split Core, Switching Current Sensor, .5-150 Amp, Wire Leads (120V)
Magnifying glass
Hover image to zoom
$51.45 each
In Stock
In Stock
Get 23 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Mounting/Installation: wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Contact Status: Current below threshold: Open / Current above threshold: Closed
  • Sensor Contact: measure approximately 250 when closed and > 10 M when open.
  • Solid State Contact: When sensor contact is off (open), leakage <30 uA @ 30Vac/dc
  • When sensor contact is on (closed), voltage drop < .3 Vac/dc @ .1 Amp < 1.6 Vac/dc @ .4 Amp

Specs

–
Sensor Range:

0.5-150 Amp

Voltage:

120v

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy