Apply to be a TradeMaster!
Main product image of Enclosed Self Powered Split Core, Fixed Current Sensor, .35-150 Amp, Wire Leads
Magnifying glass
Hover image to zoom

Enclosed Self Powered Split Core, Fixed Current Sensor, .35-150 Amp, Wire Leads

SKU:
RIBXGF
Rating:
(3)
Q&A:
(0)
Enclosed Self Powered Split Core, Fixed Current Sensor, .35-150 Amp, Wire Leads
Magnifying glass
Hover image to zoom
$33.75 each
In Stock
In Stock
Get 43 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Contact Status: Current below threshold: Open / Current above threshold: Closed
  • Sensor Contact:
  • Solid State Contact: When sensor contact is off (open), leakage <30 uA @ 30Vac/dc
  • When sensor contact is on (closed), voltage drop < .3 Vac/dc @ .1 Amp < 1.6 Vac/dc @ .4 Amp

Specs

–
Voltage:

30V

Sensor Range:

0.35-150 Amp

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enclosed Relay 20 Amp SPDT with 24 VAC/DC/120 VAC Coil
SKU: RIB2401B
Functional Devices

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Current sensor

I needed a way to tell me when my septic effluent pump was on and for how long it would run. The tank is buried under my driveway. Hooked up the sensor to the hot side of the pump and used an LED light and a 12 volt power supply. Works perfectly.
Yamaha guy
Rangeley Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, Easy And Priced Right

Used To Control Furnace Fan And Motorized Damper For Outside Makeup Air For 600 Cfm Kitchen Range Hood.
Cornerstone
State College Pa
3 years ago
Was this review helpful to you?

YES

GREAT PRODUCT. USE THESE TO BRING ON UV LIGHTS INSIDE AHU
ABNER
NAHUNTA GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy