Apply to be a TradeMaster!
Main product image of Split Core, Adjustable Current Switch, 0.75-150 Amp, Terminal
Magnifying glass
Hover image to zoom

Split Core, Adjustable Current Switch, 0.75-150 Amp, Terminal

SKU:
RIBXGTA
Rating:
(3)
Q&A:
(0)
Split Core, Adjustable Current Switch, 0.75-150 Amp, Terminal
Magnifying glass
Hover image to zoom
$35.60 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V

Description

–
Split Core, Adjustable Current Switch, 0.75-150 Amp, Terminal

Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Contact Status: Current below threshold: Open / Current above threshold: Closed
  • Sensor Contact: Solid State Contact, when sensor contact is off (open) leakage <30 uA @ 30Vac/dc; when sensor contact is on (closed), voltage drop < .3 Vac/dc @ .1 Amp < 1.6 Vac/dc @ .4 Amp
  • Maximum Switching Current: .4 Amps
  • Sensor Contact Termination: Terminal Strip, Accepts #14-22 AWG Wire
  • LED 1: Over Trip Point
  • LED 2: Under Trip Point

Specs

–
Voltage:

30V

Sensor Range:

0.75-150 Amp

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great AC sensor! Supply House is always my #1 source

Functional Devices make great products. I have used their relays. My first AC sensor had a minor issue and both Functional Devices and Supply House handled the issue with lightening speed. I had a replacement the very next day. The support at Functional Devices and the amazing Customer Service of Supply House is why I look no further. I can't say enough about my great experiences with these two companies. I am impressed every time I do business with Supply House.
JD
Portersville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again.

Product worked well for our project.
KNZ
Lowell Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Accurate and does its job. Fantastic Product.
Cycletech
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy