Apply to be a TradeMaster!
Main product image of Enclosed Relay 10 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 10 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil

SKU:
RIBU1S
Rating:
(4)
Q&A:
(0)
Enclosed Relay 10 Amp SPST & Override w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$39.45 each
In Stock
In Stock
Get 46 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
10v, 30V, 120v
Product Highlight: Horse Power
1/3 HP

Description

–
Enclosed Pilot Relay 10 Amp SPST-N/O + Override with 10-30 Vac/dc/120 Vac Coil

Specifications
  • Power Input: 10-30 VAC/DC, 120 VAC
  • Relays: 1 SPST
  • Resistive: 10 A
  • Motor: 1/3 HP
  • Ballast: 480 VA
  • Tungsten: 600 W
  • Gold Flash: Yes

Specs

–
Voltage:

10v

30V

120v

Resistive:

10 A

Type:

SPST

Horse Power:

1/3

Tungsten:

600 W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works as advertized, but missing LED's to indicate status

Does its job. I use two of them to close the XX switches on two separate boilers from one Taco SR 506 control, because you can't use the one XX switch on two separate boilers' 24V transformers in parallel. This relay has only one LED that lights as long as the relay receives 24V power. It needs at least one additional LEDs to indicate whether the relay switch is open or closed, and maybe one more to indicate if the manual override switch is on. The box has two more holes that seem to have been intended for additional LEDs that were not installed at the factory, presumably to save a few pennies!
Heating Engineer
New England
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smart thermostat solution for steam boiler

This relay makes wiring a 3-wire, smart thermostat like Nest or Ecobee to your simple 24-volt steam heating boiler and eliminates the low water power loss problem.
JohnNY
New York
3 years ago
Was this review helpful to you?

Would definitely buy this product again.

I'm a retired HVAC tech and have used RIB relays often and in many different applocations. The relay most recently purchased, from Supply House, is being used as a circ pump relay on a high efficiency ng boiler I just installed in my home. I wanted the manual "ON" contact over ride function to enable me to easily operate the circ pump for system air removal without firing the boiler. I ordered early in afternoon and it was delivered by noon the next day with standard shipping. The customer service is top notch. Keep up the good work. I'll be back and will be checking with you for future needs.
Dave
White Haven, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth extra few dollars for the manual override switch

Very reliable and easy to install product. The manual override switch makes it easy to test and troubleshoot or simply turn off connected device without messing with a controller that operates it.
Energy53
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy