Apply to be a TradeMaster!
Main product image of VMP 1/2" NPT 2 & 3 Way Globe Valve (0.29 Cv)
Magnifying glass
Hover image to zoom
VMP 1/2" NPT 2 & 3 Way Globe Valve (0.29 Cv)
Magnifying glass
Hover image to zoom
$155.34 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
0.29 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
3-Way, 2-Way
Product Highlight: Connection Size
1/2" Connection

Description

–
The VMP Electronic 2-Way and 3-Way Valves control water and glycol solutions. Removal of the cap from the bottom bypass port (III) converts this valve assembly to a 3-way valve.

Application:
Two Port Valves
The arrow on the valve indicated the direction of flow. Direction of flow is always from II (A) to I (AB).

Three Port Valves
These valves must always be used as mixing valves. The arrow on the valve indicates the direction of flow. Direction of flow is from II (A) and III (B) to I (AB).

Specs

–
Body Pattern:

3-Way

2-Way

Connection Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

0.29

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Valve

Exactly what I was looking for.
ch
maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy