Apply to be a TradeMaster!
Main product image of 9,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K
Magnifying glass
Hover image to zoom

9,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K

Brand:
GREE
SKU:
CAS09HP230V1R32AK
Rating:
(0)
Q&A:
(0)
9,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
1
Product Highlight: Height (Inches)
22-7/16" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Width (Inches)
22-7/16" Width
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
24

Description

–

The CAS09HP230V1R32AK package includes the 9,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) (CAS09HP230V1R32AH) and the All Match 360 Cassette Decorative Grille - 18K (GREETF05).


Package Includes:

(1) CAS09HP230V1R32AH: 9,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) 

Experience versatile and efficient climate control with the Gree R32 All Match 360 Ceiling Cassette Air Handler. Designed for both performance and aesthetics, this CAS09HP230V1R32AH ceiling cassette unit brings advanced technology, ultra-quiet operation, and precise airflow management to residential or light commercial spaces.

Product Overview

  • Cooling Capacity: 9,000 BTU/h
  • Heating Capacity: 9,000 BTU/h
  • SEER2: Up to 24.5
  • EER2: Up to 15.5
  • HSPF2: Up to 9.5
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, the unit optimizes energy use while delivering consistent heating and cooling. This dynamic system adjusts power output in real time, ensuring superior energy savings and optimal indoor comfort.
  • Wide Temperature Range: Operates efficiently in extreme conditions, cooling from -20°F to 122°F and heating from -22°F to 86°F.
  • Quiet Operation: Engineered for low noise levels, ensuring a comfortable indoor environment.
  • Smart Controls: Wi-Fi enabled for easy remote operation via smart devices.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Auto-Clean Function: Helps prevent mold and bacteria buildup for better air quality.
  • Compact & Modern Design: Wall-mounted unit blends seamlessly into any space.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

(1) GREETF05: All Match 360 Cassette Decorative Grille - 18K

The Gree decorative grille is required for operation of a Gree All Match 360 18,000 BTU ceiling cassette. The grille features directional louvers for a 4-way supply of conditioned air while the center protects the return.

Compatible Indoor Units:
Ceiling Cassettes:
  • CAS09HP230V1R32AH
  • CAS12HP230V1R32AH
  • CAS18HP230V1R32AH

Specs

–
Number of Zones:

1

Max Airflow (CFM):

330

Application:

Heating

Cooling

Height (Inches):

22-7/16"

Energy Star Rated:

Yes

Outdoor dB(A):

40

Weight (lbs):

37.5 lbs

Width (Inches):

22-7/16"

Voltage:

208/230V

HSPF2:

9.2

Product Type:

Bundle

SEER2:

24

Series:

Cassette

Min Airflow (CFM):

206

Heating Capacity (BTU):

10500

Dehumidification (Pts/Hr):

2.96

Liquid Line:

1/4"

EER2:

15

Cooling Capacity (BTU):

9100

Max Pipe Length (FT):

131'

Warranty:

7 Year (Compressor)/5 Year (Parts)

Connection Type:

Flare

Depth (Inches):

10-7/16"

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy