Apply to be a TradeMaster!
Main product image of 12,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K
Magnifying glass
Hover image to zoom

12,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K

Brand:
GREE
SKU:
CAS12HP230V1R32AK
Rating:
(0)
Q&A:
(0)
12,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) & All Match 360 Cassette Decorative Grille - 18K
Magnifying glass
Hover image to zoom
$1,141.00 each
Backorder
Backorder
Get it Mon, Feb 1 - Sun, May 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
1/4"
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Depth (Inches)
10-7/16" Depth
Product Highlight: Refrigerant Type
R-32
Product Highlight: Connection Type
Flare Connection

Description

–

The CAS12HP230V1R32AK package includes the 12,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) (CAS12HP230V1R32AH) and the All Match 360 Cassette Decorative Grille - 18K (GREETF05).


Package Includes:

(1) CAS12HP230V1R32AH: 12,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit) 

Experience versatile and efficient climate control with the Gree R32 All Match 360 Ceiling Cassette Air Handler. 

Product Overview

  • Cooling Capacity: 12,000 BTU/h
  • Heating Capacity: 12,000 BTU/h
  • SEER2: Up to 23
  • EER2: Up to 13
  • HSPF2: Up to 9
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, the unit optimizes energy use while delivering consistent heating and cooling. This dynamic system adjusts power output in real time, ensuring superior energy savings and optimal indoor comfort.
  • Wide Temperature Range: Operates efficiently in extreme conditions, cooling from -20°F to 122°F and heating from -22°F to 86°F.
  • Quiet Operation: Engineered for low noise levels, ensuring a comfortable indoor environment.
  • Smart Controls: Wi-Fi enabled for easy remote operation via smart devices.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Auto-Clean Function: Helps prevent mold and bacteria buildup for better air quality.
  • Compact & Modern Design: Wall-mounted unit blends seamlessly into any space.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

(1) GREETF05: All Match 360 Cassette Decorative Grille - 18K

The Gree decorative grille is required for operation of a Gree All Match 360 18,000 BTU ceiling cassette. The grille features directional louvers for a 4-way supply of conditioned air while the center protects the return.

Compatible Indoor Units:
Ceiling Cassettes:
  • CAS09HP230V1R32AH
  • CAS12HP230V1R32AH
  • CAS18HP230V1R32AH

Specs

–
Liquid Line:

1/4"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Cooling Capacity (BTU):

12000

Depth (Inches):

10-7/16"

Refrigerant Type:

R-32

Min Airflow (CFM):

206

Connection Type:

Flare

Weight (lbs):

37.5 lbs

Dehumidification (Pts/Hr):

2.96

EER2:

13

Height (Inches):

22-7/16"

Max Pipe Length (FT):

131'

Product Type:

Bundle

Outdoor dB(A):

40

Voltage:

208/230V

Heating Capacity (BTU):

12000

HSPF2:

9

Series:

Cassette

Application:

Heating

Cooling

Width (Inches):

22-7/16"

Number of Zones:

1

SEER2:

23

Max Airflow (CFM):

330

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy