Apply to be a TradeMaster!
Main product image of 24,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit)

Brand:
GREE
SKU:
CAS24HP230V1R32AH
Rating:
(0)
Q&A:
(0)
24,000 BTU All Match 360 Ceiling Cassette Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,218.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 83.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Connection Type
Flare Connection
Product Highlight: Depth (Inches)
9-29/64" Depth
Product Highlight: Number of Zones
1

Description

–

Experience versatile and efficient climate control with the Gree R32 All Match 360 Ceiling Cassette Air Handler. 

Product Overview

  • Cooling Capacity: 24,000 BTU/h
  • Heating Capacity: 24,000 BTU/h
  • SEER2: Up to 23
  • EER2: Up to 12.5
  • HSPF2: Up to 9
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, the unit optimizes energy use while delivering consistent heating and cooling. This dynamic system adjusts power output in real time, ensuring superior energy savings and optimal indoor comfort.
  • Wide Temperature Range: Operates efficiently in extreme conditions, cooling from -20°F to 122°F and heating from -22°F to 86°F.
  • Quiet Operation: Engineered for low noise levels, ensuring a comfortable indoor environment.
  • Smart Controls: Wi-Fi enabled for easy remote operation via smart devices.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Auto-Clean Function: Helps prevent mold and bacteria buildup for better air quality.
  • Compact & Modern Design: Wall-mounted unit blends seamlessly into any space.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

Specs

–
EER2:

11.6

Connection Type:

Flare

Series:

Cassette

Dehumidification (Pts/Hr):

5.28

Depth (Inches):

9-29/64"

Weight (lbs):

63.9 lbs

Cooling Capacity (BTU):

24000

HSPF2:

9

Number of Zones:

1

Refrigerant Type:

R-32

Voltage:

208/230V

Application:

Heating

Cooling

Outdoor dB(A):

45

Max Airflow (CFM):

560

Min Airflow (CFM):

440

Height (Inches):

33-5/64"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Product Type:

Indoor Unit

Heating Capacity (BTU):

24000

SEER2:

22.5

Liquid Line:

1/4"

Max. Pipe Length (ft.):

131'

Energy Star Rated:

No

Width (Inches):

33-5/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy