Apply to be a TradeMaster!
Main product image of 9,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)

Brand:
GREE
SKU:
CON09HP230V1R32AH
Rating:
(0)
Q&A:
(0)
9,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$755.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9100 BTUs
Product Highlight: Heating Capacity (BTU)
10500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Depth (Inches)
23-5/8" Depth
Product Highlight: Voltage
208/230V

Specs

–
Suction Line:

3/8"

Outdoor dB(A):

42

Depth (Inches):

23-5/8"

Min Airflow (CFM):

188

Cooling Capacity (BTU):

9100

HSPF2:

9

Voltage:

208/230V

Max. Pipe Length (ft.):

131'

Width (Inches):

27-9/16"

SEER2:

23.3

Height (Inches):

8-15/32"

Weight (lbs):

33.1 lbs

Product Type:

Indoor Unit

Connection Type:

Flare

Refrigerant Type:

R-32

Energy Star Rated:

Yes

EER2:

15.3

Application:

Heating

Cooling

Max Airflow (CFM):

383

Liquid Line:

1/4"

Series:

Console

Dehumidification (Pts/Hr):

1.69

Number of Zones:

1

Heating Capacity (BTU):

10500

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy