Apply to be a TradeMaster!
Main product image of 12,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)

Brand:
GREE
SKU:
CON12HP230V1R32AH
Rating:
(0)
Q&A:
(0)
12,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$854.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Height (Inches)
8-15/32" Height

Specs

–
Number of Zones:

1

Max Airflow (CFM):

441

Min Airflow (CFM):

206

Suction Line:

1/2"

Liquid Line:

1/4"

HSPF2:

9.5

Height (Inches):

8-15/32"

SEER2:

23

Max. Pipe Length (ft.):

131'

Voltage:

208/230V

Depth (Inches):

23-5/8"

Heating Capacity (BTU):

12000

EER2:

13

Cooling Capacity (BTU):

12000

Weight (lbs):

33.1 lbs

Series:

Console

Dehumidification (Pts/Hr):

2.96

Application:

Cooling

Heating

Product Type:

Indoor Unit

Warranty:

7 Year (Compressor)/5 Year (Parts)

Connection Type:

Flare

Outdoor dB(A):

45

Width (Inches):

27-9/16"

Refrigerant Type:

R-32

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy