Apply to be a TradeMaster!
Main product image of 18,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)

Brand:
GREE
SKU:
CON18HP230V1R32AH
Rating:
(0)
Q&A:
(0)
18,000 BTU All Match Multi21 R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$968.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER2
21.5
Product Highlight: Height (Inches)
8-15/32" Height

Specs

–
EER2:

11.6

SEER2:

21.5

Height (Inches):

8-15/32"

Energy Star Rated:

No

HSPF2:

8.5

Outdoor dB(A):

47

Liquid Line:

1/4"

Width (Inches):

27-9/16"

Dehumidification (Pts/Hr):

3.8

Refrigerant Type:

R-32

Suction Line:

1/2"

Product Type:

Indoor Unit

Connection Type:

Flare

Max. Pipe Length (ft.):

131'

Number of Zones:

1

Heating Capacity (BTU):

18000

Depth (Inches):

23-5/8"

Max Airflow (CFM):

494

Cooling Capacity (BTU):

18000

Series:

Console

Warranty:

7 Year (Compressor)/5 Year (Parts)

Min Airflow (CFM):

241

Application:

Heating

Cooling

Voltage:

208/230V

Weight (lbs):

33.1 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy