Apply to be a TradeMaster!
Main product image of 18,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)

Brand:
GREE
SKU:
DUC18HP230V1R32AH
Rating:
(0)
Q&A:
(0)
18,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,309.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: SEER2
24

Description

–

Experience seamless climate control with the Gree R32 All Match Concealed Duct Air Handler. 

Product Overview

  • Cooling Capacity: 18,000 BTU/h
  • Heating Capacity: 18,000 BTU/h
  • SEER2: Up to 24
  • EER2: Up to 14
  • HSPF2: Up to 9.2
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Efficient Performance: High Efficiency DC Inverter Technology ensures optimal performance and reduced energy consumption.
  • Quiet Operation: Enjoy a peaceful environment with its compact and quiet design, ideal for any space.
  • Advanced Control: Includes a wireless remote with LCD display and an XE72-44/E Wi-Fi wired controller for convenient and precise climate management from anywhere.
  • High Static Capability: Adjustable High Static E.S.P capability allows for flexible ductwork configurations, ensuring even air distribution throughout your space.
  • Efficient Condensate Management: An internal condensate drain pump simplifies maintenance and prevents water damage.
  • Durable Construction: Featuring copper tube/aluminum fin construction with a Blue Colored Fin that has passed a 500-hour salt spray test, this unit is built to last.
  • Eco-Friendly Refrigerant: Utilizes the new, more environmentally friendly R32 refrigerant, complete with a refrigerant sensor for added safety and efficiency.
  • Easy Installation: Designed for ceiling installation, this one-way cassette system provides efficient airflow in a discreet package.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

Specs

–
Energy Star Rated:

No

Number of Zones:

1

EER2:

14

SEER2:

24

Max Airflow (CFM):

589

Height (Inches):

29-11/16"

Max. Pipe Length (ft.):

131'

HSPF2:

9.2

Series:

Slim Duct

Application:

Heating

Cooling

Warranty:

7 Year (Compressor)/5 Year (Parts)

Min Airflow (CFM):

288

Depth (Inches):

11-13/16"

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Outdoor dB(A):

40

Dehumidification (Pts/Hr):

3.8

Width (Inches):

44-31/64"

Heating Capacity (BTU):

18000

Weight (lbs):

92.6 lbs

Liquid Line:

1/4"

Refrigerant Type:

R-32

Voltage:

208/230V

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy