Apply to be a TradeMaster!
Main product image of 24,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)

Brand:
GREE
SKU:
DUC24HP230V1R32AH
Rating:
(0)
Q&A:
(0)
24,000 BTU All Match Concealed Duct Mini Split Air Conditioner R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,482.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Connection Type
Flare Connection
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Depth (Inches)
11-13/16" Depth

Specs

–
Connection Type:

Flare

Liquid Line:

1/4"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Weight (lbs):

92.6 lbs

Depth (Inches):

11-13/16"

Number of Zones:

1

Product Type:

Indoor Unit

Height (Inches):

29-11/16"

Outdoor dB(A):

42

Series:

Slim Duct

Min Airflow (CFM):

408

Dehumidification (Pts/Hr):

5.28

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Max. Pipe Length (ft.):

131'

Heating Capacity (BTU):

24000

Max Airflow (CFM):

736

Width (Inches):

44-31/64"

SEER2:

22

EER2:

9

HSPF2:

1.8

Voltage:

208/230V

Energy Star Rated:

No

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy