Apply to be a TradeMaster!
Main product image of 12,000 BTU Floor/Ceiling Multi R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Floor/Ceiling Multi R32 Mini Split Air Conditioner (Indoor Unit)

Brand:
GREE
SKU:
FLR12HP230V1R32AH
Rating:
(0)
Q&A:
(0)
12,000 BTU Floor/Ceiling Multi R32 Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Height (Inches)
9-1/4" Height
Product Highlight: SEER2
23
Product Highlight: Width (Inches)
42-1/4" Width

Description

–

Experience seamless climate control with the Gree R32 All Match Floor/Ceiling Air Handler. 

Product Overview

  • Cooling Capacity: 12,000 BTU/h
  • Heating Capacity: 12,000 BTU/h
  • SEER2: Up to 23
  • EER2: Up to 13
  • HSPF2: Up to 9.5
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Efficient Performance: High Efficiency DC Inverter Technology ensures optimal performance and reduced energy consumption.
  • Quiet Operation: Enjoy a peaceful environment with its compact and quiet design, ideal for any space.
  • Advanced Control: Includes a wireless remote with LCD display and an XE72-44/E Wi-Fi wired controller for convenient and precise climate management from anywhere.
  • High Static Capability: Adjustable High Static E.S.P capability allows for flexible ductwork configurations, ensuring even air distribution throughout your space.
  • Efficient Condensate Management: An internal condensate drain pump simplifies maintenance and prevents water damage.
  • Durable Construction: Featuring copper tube/aluminum fin construction with a Blue Colored Fin that has passed a 500-hour salt spray test, this unit is built to last.
  • Eco-Friendly Refrigerant: Utilizes the new, more environmentally friendly R32 refrigerant, complete with a refrigerant sensor for added safety and efficiency.
  • Easy Installation: Designed for ceiling installation, this one-way cassette system provides efficient airflow in a discreet package.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

Specs

–
Cooling Capacity (BTU):

12000

Application:

Heating

Cooling

Dehumidification (Pts/Hr):

2.69

Outdoor dB(A):

38

Height (Inches):

9-1/4"

SEER2:

23

Width (Inches):

42-1/4"

Heating Capacity (BTU):

12000

Energy Star Rated:

No

Refrigerant Type:

R-32

EER2:

13

Depth (Inches):

26-3/16"

Connection Type:

Flare

Liquid Line:

1/4"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Max Airflow (CFM):

412

HSPF2:

9.5

Min Airflow (CFM):

247

Series:

Floor/Ceiling

Voltage:

208/230V

Number of Zones:

1

Product Type:

Indoor Unit

Max. Pipe Length (ft.):

131'

Weight (lbs):

55.1 lbs

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy