Apply to be a TradeMaster!
Main product image of 2 Ton, 18 SEER2 R-32 Gree Flex Ultra AC Condenser & Air Handler System, FXU24HP230V1R32AO & FXU24HP230V1R32AH
Magnifying glass
Hover image to zoom

2 Ton, 18 SEER2 R-32 Gree Flex Ultra AC Condenser & Air Handler System, FXU24HP230V1R32AO & FXU24HP230V1R32AH

Brand:
GREE
SKU:
FXU24HP230V1R32A
Rating:
(0)
Q&A:
(0)
2 Ton, 18 SEER2 R-32 Gree Flex Ultra AC Condenser & Air Handler System, FXU24HP230V1R32AO & FXU24HP230V1R32AH
Magnifying glass
Hover image to zoom
FXU24HP230V1R32A has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: SEER2
18
Product Highlight: Refrigerant Type
R-32

Description

Click here to check if a rebate is available in your state.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes: 

Specs

Voltage:

230V

SEER2:

18

Product Type:

Bundle

EER2:

12.5

Refrigerant Type:

R-32

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm