Apply to be a TradeMaster!
Main product image of 9,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 115V (Indoor Unit)

Brand:
GREE
SKU:
LIV09HP115V1R32AH
Rating:
(0)
Q&A:
(0)
9,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9100 BTUs
Product Highlight: Heating Capacity (BTU)
10000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Height (Inches)
10-53/64" Height

Description

–

The Gree Livo R32 Single Zone Wall Mount Air Handler - LIV09HP115V1R32AH is engineered to deliver exceptional energy efficiency, quiet operation, and smart climate control in a compact and modern design. Whether for residential or light commercial use, this unit ensures year-round comfort with advanced inverter technology, smart connectivity, and eco-friendly performance.

Product Overview

  • Cooling Capacity: 9,000 BTU/h
  • Heating Capacity: 9,000 BTU/h
  • SEER2: Up to 20.5
  • EER2: Up to 11.9
  • HSPF2: Up to 8.8
  • Refrigerant: R32
  • Cooling Operating Range: 0°F to 118°F
  • Heating Operating Range: -13°F to 75°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit dynamically adjusts its power output to maintain precise temperature control while minimizing energy consumption, achieving lower energy costs and optimal performance.
  • Wide Temperature Range: Operates efficiently in extreme conditions, cooling from 0°F to 118°F and heating from -13°F to 75°F.
  • Quiet Operation: Engineered for low noise levels, ensuring a comfortable indoor environment.
  • Smart Controls: Wi-Fi enabled for easy remote operation via smart devices.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Auto-Clean Function: Helps prevent mold and bacteria buildup for better air quality.
  • Compact & Modern Design: Wall-mounted unit blends seamlessly into any space.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

Specs

–
Refrigerant Type:

R-32

Product Type:

Indoor Unit

Weight (lbs):

19.8 lbs

Cooling Capacity (BTU):

9100

Outdoor dB(A):

43

Height (Inches):

10-53/64"

Number of Zones:

1

Min Airflow (CFM):

159

Depth (Inches):

7-7/8"

Heating Capacity (BTU):

10000

Max Airflow (CFM):

353

Voltage:

115V

Series:

LIVO R32

Application:

Heating

Cooling

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

No

Width (Inches):

32-7/8"

Liquid Line:

1/4"

EER2:

11.9

Suction Line:

3/8"

Dehumidification (Pts/Hr):

1.69

Connection Type:

Flare

SEER2:

20.5

Max. Pipe Length (ft.):

66'

HSPF2:

8.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy