Designed to withstand the elements, the Gree R32 Livo Single Zone Heat Pump Condenser delivers reliable heating and cooling performance, even in extreme temperatures.
| SEER2: | 19 |
|---|---|
| Cooling Capacity (BTU): | 12000 |
| Liquid Line: | 1/4" |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Suction Line: | 3/8" |
| Width (Inches): | 28-13/16" |
| Connection Type: | Flare |
| Outdoor dB(A): | 52 |
| Number of Zones: | 1 |
| Application: | Heating Cooling |
| Product Type: | Outdoor Unit |
| EER2: | 9.3 |
| Max. Pipe Length (ft.): | 66' |
| Depth (Inches): | 12-63/64" |
| Voltage: | 115V |
| Heating Capacity (BTU): | 12000 |
| HSPF2: | 8.5 |
| Refrigerant Type: | R-32 |
| Weight (lbs): | 58.4 lbs |
| Series: | LIVO R32 |
| Height (Inches): | 21-7/8" |
| Energy Star Rated: | No |