Apply to be a TradeMaster!
Main product image of 12,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
LIV12HP230V1R32AO
Rating:
(0)
Q&A:
(0)
12,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$925.00 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 61.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Connection Type
Flare Connection
Product Highlight: Voltage
208/230V

Description

–

Designed to withstand the elements, the Gree R32 Livo Single Zone Heat Pump Condenser delivers reliable heating and cooling performance, even in extreme temperatures. 

Product Overview

  • Cooling Capacity: 12,000 BTU/h
  • Heating Capacity: 12,000 BTU/h
  • SEER2: Up to 19
  • EER2: Up to 9.8
  • HSPF2: Up to 8.5
  • Refrigerant: R32
  • Cooling Operating Range: 0°F to 118°F
  • Heating Operating Range: -13°F to 75°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit dynamically adjusts its power output to maintain precise temperature control while minimizing energy consumption, achieving lower energy costs and optimal performance.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Durable Construction: Features a composite drain pan and copper tube/aluminum fin coil construction with a Blue Colored Fin that has passed a 500-hour salt spray test, ensuring long-lasting performance.
  • Seamless Integration: Designed to work seamlessly with compatible Gree indoor units.

Ideal Applications

  • Single-zone heating and cooling applicationsLarge residential rooms or open-concept spaces
  • Residential and commercial environments
  • Any area requiring efficient and quiet climate control

Specs

–
Max. Pipe Length (ft.):

66'

Connection Type:

Flare

Voltage:

208/230V

EER2:

9.75

Energy Star Rated:

No

SEER2:

19

Refrigerant Type:

R-32

Application:

Cooling

Heating

Outdoor dB(A):

52

Product Type:

Outdoor Unit

Liquid Line:

1/4"

Series:

LIVO R32

Cooling Capacity (BTU):

12000

Depth (Inches):

12-63/64"

Width (Inches):

28-13/16"

HSPF2:

8.5

Number of Zones:

1

Heating Capacity (BTU):

12000

Weight (lbs):

56.2 lbs

Height (Inches):

21-7/8"

Suction Line:

3/8"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy