Apply to be a TradeMaster!
Main product image of 30,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 230V (Indoor Unit)

Brand:
GREE
SKU:
LIV30HP230V1R32AH
Rating:
(0)
Q&A:
(0)
30,000 BTU Livo Single Zone Wall Mount Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,242.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Connection Type
Flare Connection
Product Highlight: Number of Zones
1

Description

–

The Gree Livo R32 Single Zone Wall Mount Air Handler is engineered to deliver exceptional energy efficiency, quiet operation, and smart climate control in a compact and modern design. Whether for residential or light commercial use, this unit ensures year-round comfort with advanced inverter technology, smart connectivity, and eco-friendly performance.

Product Overview

  • Cooling Capacity: 30,000 BTU/h
  • Heating Capacity: 30,000 BTU/h
  • SEER2: Up to 22.0
  • EER2: Up to 10.9
  • HSPF2: Up to 9
  • Refrigerant: R32
  • Cooling Operating Range: 0°F to 118°F
  • Heating Operating Range: -13°F to 75°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit dynamically adjusts its power output to maintain precise temperature control while minimizing energy consumption, achieving lower energy costs and optimal performance.
  • Wide Temperature Range: Operates efficiently in extreme conditions, cooling from 0°F to 118°F and heating from -13°F to 75°F.
  • Quiet Operation: Engineered for low noise levels, ensuring a comfortable indoor environment.
  • Smart Controls: Wi-Fi enabled for easy remote operation via smart devices.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Auto-Clean Function: Helps prevent mold and bacteria buildup for better air quality.
  • Compact & Modern Design: Wall-mounted unit blends seamlessly into any space.

Ideal Applications

  • Large residential rooms or open-concept spaces
  • Commercial environments such as offices and retail stores
  • Any area requiring efficient and quiet climate control

Specs

–
Max. Pipe Length (ft.):

131'

HSPF2:

9

Connection Type:

Flare

Number of Zones:

1

Application:

Heating

Cooling

Min Airflow (CFM):

441

SEER2:

22

Suction Line:

5/8"

Max Airflow (CFM):

794

Liquid Line:

1/4"

Width (Inches):

42-7/16"

Product Type:

Indoor Unit

Refrigerant Type:

R-32

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

No

Heating Capacity (BTU):

30000

Outdoor dB(A):

52

Dehumidification (Pts/Hr):

7.4

EER2:

10.9

Depth (Inches):

9-11/16"

Cooling Capacity (BTU):

30000

Series:

LIVO R32

Weight (lbs):

34.2 lbs

Voltage:

208/230V

Height (Inches):

13-7/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy