Apply to be a TradeMaster!
Main product image of 30,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
LIV30HP230V1R32AO
Rating:
(0)
Q&A:
(0)
30,000 BTU Livo Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,533.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 127.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Number of Zones
1
Product Highlight: Connection Type
Flare Connection

Specs

–
Application:

Cooling

Heating

Heating Capacity (BTU):

30000

Series:

LIVO R32

Number of Zones:

1

Connection Type:

Flare

Energy Star Rated:

No

HSPF2:

9

Outdoor dB(A):

62

EER2:

10.9

Warranty:

7 Year (Compressor)/5 Year (Parts)

Liquid Line:

1/4"

Width (Inches):

39-3/8"

Refrigerant Type:

R-32

Weight (lbs):

116.8 lbs

Height (Inches):

29-3/8"

Voltage:

208/230V

Product Type:

Outdoor Unit

Suction Line:

5/8"

Cooling Capacity (BTU):

30000

SEER2:

22

Depth (Inches):

15-13/16"

Max. Pipe Length (ft.):

131'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy