Apply to be a TradeMaster!
Main product image of 42,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+9+9+18)
Magnifying glass
Hover image to zoom

42,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+9+9+18)

Brand:
GREE
SKU:
MUL42-LIV09-09-09-09-18
Rating:
(0)
Q&A:
(0)
42,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+9+9+18)
Magnifying glass
Hover image to zoom
$7,770.00 each
Backorder
Backorder
Get it Wed, Feb 17 - Tue, May 18

Lift Gate

–
This product weighs 190 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32
Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Heating Capacity (BTU)
42000 BTUs
Product Highlight: Number of Zones
5+ - Five+ Zone
Product Highlight: SEER2
21
Product Highlight: Voltage
208/230V

Description

–

Click here to check if a rebate is available in your state.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes:

Specs

–
Refrigerant Type:

R-32

Cooling Capacity (BTU):

42000

Heating Capacity (BTU):

42000

Number of Zones:

5+ - Five+ Zone

Product Type:

Bundle

SEER2:

21

EER2:

13

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy