Apply to be a TradeMaster!
Main product image of 48,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+12+12+18)
Magnifying glass
Hover image to zoom

48,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+12+12+18)

Brand:
GREE
SKU:
MUL48-LIV09-09-12-12-18
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-32, 21 SEER2 Livo Ductless Five Zone Heat Pump Package (9+9+12+12+18)
Magnifying glass
Hover image to zoom
MUL48-LIV09-09-12-12-18 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
48000 BTUs
Product Highlight: SEER2
21
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
5+ - Five+ Zone
Product Highlight: Cooling Capacity (BTU)
48000 BTUs

Description

–

Click here to check if a rebate is available in your state.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes:

Specs

–
Product Type:

Bundle

Heating Capacity (BTU):

48000

SEER2:

21

Refrigerant Type:

R-32

EER2:

12

Voltage:

208/230V

Number of Zones:

5+ - Five+ Zone

Cooling Capacity (BTU):

48000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm