Apply to be a TradeMaster!
Main product image of 48,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

48,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
MUL48HP230V1R32AO
Rating:
(0)
Q&A:
(0)
48,000 BTU Multi21+ Multi-Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
MUL48HP230V1R32AO has been discontinued
Discontinued October 2, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
60,000 BTU Multi-Zone Mini Split Heat Pump Condenser, R32, 230V (Outdoor Unit)
Brand:
GREE
SKU:MUL60HP230V1R32AO
(0)
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Heating Capacity (BTU)
48000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
2 - Dual Zone, 3 - Three Zone, 5+ - Five+ Zone, 4 - Four Zone

Description

–

The Gree R32 Multi21+ Multi-Zone Heat Pump Condenser delivers powerful, efficient, and customizable climate control for your entire space. This powerful outdoor unit allows you to connect various Gree indoor unit styles (ducted, ductless, or mixed), creating a customized comfort solution for your home or office.

Product Overview

  • Cooling Capacity: 48,000 BTU/h
  • Heating Capacity: 48,000 BTU/h
  • SEER2: Up to 21
  • EER2: Up to 13
  • HSPF2: Up to 10
  • Refrigerant: R32
  • Cooling Operating Range: -22°F to 118°F
  • Heating Operating Range: -22°F to 75°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit ensures precise temperature control and energy savings.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Durable Construction: Compact design with a corrosion-resistant Blue Colored Fin and quiet operation.
  • Seamless Integration: Designed to work seamlessly with compatible Gree indoor units.

Ideal Applications

  • Multi-zone heating and cooling applicationsLarge residential rooms or open-concept spaces
  • Residential and commercial environments
  • Any area requiring efficient and quiet climate control

Specs

–
Liquid Line:

1/4"

Voltage:

208/230V

Number of Zones:

2 - Dual Zone

3 - Three Zone

5+ - Five+ Zone

4 - Four Zone

Suction Line:

3/8"

Depth (Inches):

16-52/64"

Product Type:

Outdoor Unit

HSPF2:

10

SEER2:

Up to 21

Height (Inches):

32-33/64"

Max. Pipe Length (ft.):

328'

Warranty:

7 Year (Compressor)/5 Year (Parts)

EER2:

12

Series:

Multi-21 R32

Heating Capacity (BTU):

48000

Refrigerant Type:

R-32

Width (Inches):

40-10/64"

Energy Star Rated:

Yes

Application:

Cooling

Heating

Cooling Capacity (BTU):

48000

Weight (lbs):

174.2 lbs

Outdoor dB(A):

63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm