Apply to be a TradeMaster!
Main product image of 9000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

9000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)

Brand:
GREE
SKU:
SAP09HP230V1AH
Rating:
(0)
Q&A:
(0)
9000 BTU, R-410A, Sapphire Ultra Single Zone Wall Mounted Mini Split Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
SAP09HP230V1AH has been discontinued
Discontinued July 9, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU Sapphire Single Zone Wall Mount Mini Split Air Conditioner, R32, 230V (Indoor Unit)
Brand:
GREE
SKU:SAP09HP230V1R32AH
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 3 - Fri, Sep 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




**Note: This is an indoor unit only, you must purchase the Outdoor unit SAP09HP230V1AO separately to function.

Product Features:
  • AHRI Certificate: 10149900
  • High Efficiency DC Inverter Technology
  • Elegant and Quiet Design
  • Auto-Clean Function on Indoor Unit
  • Wireless Remote with LCD Display
  • Wired Controller Options
  • Wi-Fi Included (Factory Installed)
  • Low Ambient Cooling down to 0°F (Range 0°F to 129°F)
  • Low Ambient Heating down to -22°F (Range -22°F to 75°F)
  • Coil (Outdoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Gold Colored Fin - 1500Hr Salt Spray Rating)
  • Coil (Indoor) Copper Tube/Aluminum Fin with Anti-Corrosion
  • Coil Coating (Blue Colored Fin - 500Hr Salt Spray Rating)

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

9000

Cooling Capacity (BTU):

9000

Application:

Heating

Cooling

Model:

Sapphire Ultra

Number of Zones:

1

Max Pipe Length (FT):

49

Refrigerant Type:

R-410A

Voltage:

208/230V

Dehumidification (Pts/Hr):

1.69

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

1/2"

Mount:

Wall

Energy Star Rated:

Yes

Weight (lbs):

29.8 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm