Apply to be a TradeMaster!
Main product image of 9,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
SAP09HP230V1R32AO
Rating:
(0)
Q&A:
(0)
9,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,955.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 84.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9100 BTUs
Product Highlight: Heating Capacity (BTU)
10600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Refrigerant Type
R-32

Description

–

The Gree R32 Sapphire Ultra Single Zone Heat Pump Condenser is engineered for exceptional efficiency and intelligent climate management. 

Product Overview

  • Cooling Capacity: 9,000 BTU/h
  • Heating Capacity: 9,000 BTU/h
  • SEER2: Up to 30
  • EER2: Up to 16.8
  • HSPF2: Up to 11.2
  • Refrigerant: R32
  • Cooling Operating Range: -20°F to 122°F
  • Heating Operating Range: -22°F to 86°F

Key Features

  • Energy Efficient: Featuring high-efficiency DC inverter technology, this unit ensures precise temperature control and energy savings.
  • Eco-Friendly Refrigerant: Uses R32 refrigerant for reduced environmental impact.
  • Durable Construction: Copper tube/aluminum fin coil with a Blue Colored Fin, tested for 500 hours of salt spray resistance.
  • Seamless Integration: Designed to work seamlessly with compatible Gree indoor units.

Ideal Applications

  • Single-zone heating and cooling applicationsLarge residential rooms or open-concept spaces
  • Residential and commercial environments
  • Any area requiring efficient and quiet climate control

Specs

–
HSPF2:

11.2

Max. Pipe Length (ft.):

131'

Warranty:

7 Year (Compressor)/5 Year (Parts)

Application:

Heating

Cooling

Refrigerant Type:

R-32

Cooling Capacity (BTU):

9100

Liquid Line:

1/4"

Height (Inches):

21-27/32"

Product Type:

Outdoor Unit

Depth (Inches):

14-51/64"

Voltage:

208/230V

Width (Inches):

34-3/8"

Outdoor dB(A):

56

Energy Star Rated:

Yes

Suction Line:

1/2"

Weight (lbs):

78.3 lbs

Heating Capacity (BTU):

10600

Number of Zones:

1

Series:

Sapphire R32

Connection Type:

Flare

SEER2:

30

EER2:

16.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy