Apply to be a TradeMaster!
Main product image of 24,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)

Brand:
GREE
SKU:
SAP24HP230V1R32AO
Rating:
(0)
Q&A:
(0)
24,000 BTU Sapphire Ultra Single Zone Mini Split Heat Pump Condensor, R32, 230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
$2,881.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

Lift Gate

–
This product weighs 126.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty

Specs

–
Voltage:

208/230V

Application:

Cooling

Heating

Warranty:

7 Year (Compressor)/5 Year (Parts)

Refrigerant Type:

R-32

Connection Type:

Flare

HSPF2:

10

Energy Star Rated:

No

Width (Inches):

39-3/8"

Cooling Capacity (BTU):

22000

Max. Pipe Length (ft.):

131'

Number of Zones:

1

Height (Inches):

29-3/8"

EER2:

13.95

Liquid Line:

1/4"

Outdoor dB(A):

62

Heating Capacity (BTU):

24000

Depth (Inches):

16-13/16"

Series:

Sapphire R32

Suction Line:

5/8"

Weight (lbs):

115.8 lbs

SEER2:

27

Product Type:

Outdoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy