Apply to be a TradeMaster!
Main product image of 3/4" FlashShield+ Corrugated Stainless Steel Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom

3/4" FlashShield+ Corrugated Stainless Steel Tubing (250 ft Coil)

Brand:
Gastite
SKU:
FSP-11-250
Rating:
(0)
Q&A:
(0)
3/4" FlashShield+ Corrugated Stainless Steel Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom
$1,333.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
3/4"
Product Highlight: Length (Feet)
250' Length
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Shape
Coil

Description

–
FlashShield+™ System Corrugated Stainless Steel Tubing (CSST)

Application

FlashShield+™ Corrugated Stainless Steel Tubing (CSST) supplies natural gas or LP gas to appliances.

Materials / Specification
  • Tubing: ASTM A240 Type 304 321 Stainless Steel.
  • Jacket: Electrically insulative and UV resistant polymer, complying with requirements of ASTM E84 and CAN/ULC-S102.2 25/50.
  • Protective jacket system complies with ICC-ES PMG LC1027.
Features & Benefits
  • Electrically insualtive polymer cover.
  • Metallically shielded CSST.
  • Arc-Trap™ feature of XR3 fitting delivers energy safely to ground.
  • Metal shield layer dissiates and conducts electricity.
  • No manufacturer required bonding.
  • Flexibility means quick and easy installations. FlashShield+ installs 30-70% faster than traditional piping methods.
  • Pre-marked by the foot, there's no measuring, rigid pipe cutting or threading. This means less waste and fewer fittings.
  • 75% fewer fittings in the average installation means a safer system, less leak potential and reduced callbacks.
  • FlashShield+ CSST is lightweight - 250 feet of 1/2 inch CSST weighs approximately 50 lbs and can be easily transported and handled on the job.
Code/Specifications
  • CSA Certificate 1009875
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Specs

–
Length (Feet):

250'

ID:

3/4"

Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Temperature Range (F):

-40°F to 160°F

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy