The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 1-1/2" Stub Out x 1/2" Female NPT
Magnifying glass
Hover image to zoom

3/4" x 1-1/2" Stub Out x 1/2" Female NPT

Brand:
Gastite
SKU:
XR3-APSTUB-11-10
Rating:
(1)
Q&A:
(0)
3/4" x 1-1/2" Stub Out x 1/2" Female NPT
Magnifying glass
Hover image to zoom
$38.55 each
In Stock
In Stock
Get 13 Wed, Sep 9
Order by today, receive Wednesday

Certification Necessary

FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1-1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity.

Product Applications
  • All Stubs create a fixed point “stub-out” on a wall or floor surface for meter and appliance attachment.
  • Angle Stub-Out mounting plate provided at a 72-1/2° angle to facilitate mounting to angled side of most fireplace inserts.
Product Features
  • Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
  • Provides a fixed-point termination for installations where the appliances are not yet installed.
  • Creates a more polished look to the overall installation.
  • Fixed Point Termination with Female XR3 Fitting
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Listings:
  • CSA: Certificate No. 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360
  • Stub-Out Material Sch 40 Steel pipe
  • E-Coat

Specs

Size:

3/4" x 1-1/2"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 1-1/2" Stub Out x 1/2" Female NPT
SKU: XR3-APSTUB-8
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stub Out is Quality

This is a great product for a quick way to secure and connect you 3/4" Gastite Flash Shield gas line and get it ready to connect to an appliance.
Shawn
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy