The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 2-1/4" Stub Out x 3/4" Female NPT
Magnifying glass
Hover image to zoom

3/4" x 2-1/4" Stub Out x 3/4" Female NPT

Brand:
Gastite
SKU:
XR3-L-APSTB-11-11
Rating:
(0)
Q&A:
(0)
3/4" x 2-1/4" Stub Out x 3/4" Female NPT
Magnifying glass
Hover image to zoom
$42.25 each
In Stock
In Stock
Get 9 Wed, Sep 9
Order by today, receive Wednesday

Certification Necessary

FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/4", 3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

Description:
XR3 series mechanical brass fittings are specifically designed for use with Gastite® and FlashShield™ flexible gas piping systems complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST". The self-flaring fitting produces a metal-to-metal seal, and is reusable. The fittings have standard NPT threads and may be used in combination with all approved fuel gas piping materials with pipe thread as an interface. The Jacket-LockTM and Shield-to-fitting features provide CSST protection.
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity.

Applications:
  • All Stubs create a fixed point “stub-out” on a wall or floor surface for meter and appliance attachment.
  • Angle Stub-Out mounting plate provided at a 72-1/2° angle to facilitate mounting to angled side of most fireplace inserts.
Features:
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Jacket-LockTM
  • Shield-to-fitting
  • Fully Reusable Fitting
  • Approved for Outdoor and Concealed Use

Listings:
  • CSA: Certificate No. 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360
  • Stub-Out Material Sch 40 Steel pipe
  • E-Coat

Specs

Size:

2-1/4"

3/4"

Thread Size:

3/4"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Thread Type:

Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy