Apply to be a TradeMaster!
Main product image of Gas Outlet Box Kit - 1/2 Male XR3 Fitting
Magnifying glass
Hover image to zoom

Gas Outlet Box Kit - 1/2 Male XR3 Fitting

Brand:
Gastite
SKU:
XR3OUTLETBOX-8
Rating:
(4)
Q&A:
(0)
Gas Outlet Box Kit - 1/2 Male XR3 Fitting
Magnifying glass
Hover image to zoom
$46.49 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi
Product Highlight: Thread Type
Male Thread Type

Description

–
Description:
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity.

Features:
  • Kit Contains: XR3 Male Termination Fitting, Valve Box, Valve, Finish Plate, Mounting Bracket, Jam Nut, Plug
  • For Flush Mount "Fixed-Point" Termination of Appliances
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Listings:
  • CSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Technical Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • itting Material CA360

Specs

–
Product Type:

Gas Outlet Box

Inlet Size:

1/2"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Gad Dryer Hookup

Uses It To Hook Up A Gas Dryer On A Stackable Washet And Dryer. Everything I Needed Was In The Package. Worked Good. Price Is A Little Steep For What You Get. Essentially Just A Plastic Box With A Csst Adapter. I'd Be Happier Around 35 To 40 Bucks Rather Than The 60 Some Dollars It's Listed For. Im Buying Two More For My House.
Twin Peaks Plumbing
North East PA
3 years ago
Was this review helpful to you?

Correct fittings

Used this with CCST, works great, everything fit and works as designed.
Nick M.
Portland OR
7 years ago
Was this review helpful to you?

Wrong fitting

First one had wrong fitting, called company, had to return, they shipped second one out, still had wrong fitting, used the box and bought correct fitting.
Tracy
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came with wrong fitting

First one came with wrong fitting, called to try and get correct fitting, would not send part, they shipped a second one, that one had wrong fitting, ended up using housing and bought fitting from another place.
Tracy
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy