The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Run x 3/4" Run x 1/2" Tee - Tee Fitting
Magnifying glass
Hover image to zoom

3/4" Run x 3/4" Run x 1/2" Tee - Tee Fitting

Brand:
Gastite
SKU:
XR3T-11-11-8
Rating:
(2)
Q&A:
(0)
3/4" Run x 3/4" Run x 1/2" Tee - Tee Fitting
Magnifying glass
Hover image to zoom
$73.70 each
In Stock
In Stock
Get 13 Wed, Sep 9
Order by today, receive Wednesday

Certification Necessary

FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 1/2"
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Max Pressure
25 psi

Description

Description:
FlashShield™ is metallically shielded corrugated stainless steel tubing system complying with ANSI LC 1 "Fuel Gas Piping Systems Using CSST" and listed with CSA®, ICC and IAPMO. The FlashShield system is also listed to protective jacket standards, ICC-ES PMG LC1024, and LC1027. All mechanical tube fittings are SAE CA360 brass incorporating double wall flare sealing. The Jacket-LockTM and Metal locking features provide steel tubing protection and continuous conductivity

Features:
  • Tee Body, (3) Split Bushings, (3) Nuts
  • Approved for Concealed Use
  • Tool-Less Flare Fitting Design
  • Metal-to-Metal Seal
  • Multi-Point Seal
  • Self-Guiding Fitting Assembly
  • Jacket-LockTM Feature
  • Metal Locking Feature
  • Fully Reusable Fitting

Listings:
  • CSA Certificate 2728525
  • ICC-ES Report No. PMG 1066 and PMG 1155
  • IAPMO: File No. C-3250 and Report No. 0239

Techincal Data:
  • Max. Approved Operating Pressure 25 psi
  • Operating Temperature Range -40°F to 160°F
  • Fitting Material CA360

Specs

Size:

3/4"

1/2"

Temperature Range (F):

-40°F to 160°F

Max Pressure:

25 psi

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" FlashShield+ Corrugated Stainless Steel Tubing (50 ft Box)
SKU: FSP-11-50
Gastite

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Promptly delivered

It was just what we needed and the fast standard shipping was great. Ordered on Thursday, promised on Monday, but arrived on Saturday.
Happy
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out great!

Had to splice into a CSST line and worked perfectly!
Doc
Mendham NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy