Apply to be a TradeMaster!
Main product image of 1" FlashShield+ Corrugated Stainless Steel Tubing (75 ft Box)
Magnifying glass
Hover image to zoom

1" FlashShield+ Corrugated Stainless Steel Tubing (75 ft Box)

Brand:
Gastite
SKU:
FSP-16-75
Rating:
(1)
Q&A:
(0)
1" FlashShield+ Corrugated Stainless Steel Tubing (75 ft Box)
Magnifying glass
Hover image to zoom
$489.86 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ASTM A240 Type 304 SS (Tubing) , UV Resistant Semi Conductive Polymer (Jacket)
Product Highlight: ID
1"
Product Highlight: Length (Feet)
75' Length
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
-40°F to 160°F
Product Highlight: Shape
Coil

Specs

–
Length (Feet):

75'

Size:

1"

ID:

1"

Material:

ASTM A240 Type 304 SS (Tubing)

UV Resistant Semi Conductive Polymer (Jacket)

Temperature Range (F):

-40°F to 160°F

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Termination Fitting x 1" Male NPT w/ Square Flange
SKU: XR3TRM-16
Gastite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

First used this product in 2003 with great success.
Bob
New Braunfels, Texas
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy