Apply to be a TradeMaster!
Main product image of XR3 3/4" NPT Termination Bracket Fitting
Magnifying glass
Hover image to zoom

XR3 3/4" NPT Termination Bracket Fitting

Brand:
Gastite
SKU:
XR3TRMBKT-11
Rating:
(0)
Q&A:
(0)
XR3 3/4" NPT Termination Bracket Fitting
Magnifying glass
Hover image to zoom
$27.21 each
In Stock
In Stock
Get 6 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT Connection

Description

–

XR3 fittings are designed with a patented feature that contours the metal shield. This creates electrical continuity throughout the system. The XR3 fitting requires minimal torque for easy fitting installation. With no o-rings or gaskets, the reusable brass components provide a reliable metal-to-metal seat.


Flash Shield Termination Bracket Fittings provide a secure attachment point for key-valves and as an alternate termination point.


Features:

  • Metal lock for enhanced continuity.
  • Tool-less flare design; no special tools are required.
  • Metal-to-metal seal, with no split rings, O-rings or gaskets.
  • Self-guiding assembly to ensure a perfectly even flare.
  • Exclusive, patented Jacket-Lock fitting eliminates exposed stainless steel beyond the nut.
  • All components are fully reuseable.

Specs

–
Size:

3/4"

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy