
To directly replace this item, please purchase both the JM-1000X Mini-Jet Water Jetter w/ 1/8" x 50' Hose (JM-1000-X-A) and the
Upgrade Repair Kit for JM-1000
The lightweight, compact JM-1000 Mini-Jet gives you 1500 psi of cleaning power, yet weighs just 23 lbs. Clear grease, sand, and ice from 1-1/2" to 3" lines. The pump and motor assembly are safely contained in a rugged metal diamond plate case that can handle abuse in the field.
Product Features
| Cable Length: | 30' |
|---|---|
| Hose Length: | 30' |
| Product Type: | Drain Gun Kit Electric Spinner Water Jetter |
| Type: | Power |
| Drain Size: | 1-1/2"- 3" |
| Hose Diameter: | 1/8" |
| Weight (lbs): | 23 lbs |
| Max Pressure (PSI): | 1500 |
| Flow Rate (GPM): | 1.4 |
| Includes: | Gloves Nozzle Set Shut-Off Valve Hose Faucet Adapter |
| Power Source: | Corded |
