Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Drain Cleaners
General Pipe Cleaners Replacement Parts
Drum Connecting Cable (for 1/2" Cables)
Brand:
General Pipe Cleaners
SKU:
S92-410
Rating:
(7)
Q&A:
(0)
Hover image to zoom
S92-410 has been discontinued
Discontinued October 16, 2026
This product was discontinued by the manufacturer.
This item replaces:
156219
Suggested Alternative:
XP-210 Drum Connecting Cable
Brand:
General Pipe Cleaners
SKU:
XP-210
(0)
Backorder
Get it
Tue, Dec 22 - Mon, Jan 25
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Flexicore Cable with Male and Female Connectors (1/2" x 75'), 121080
SKU:
75EM3
General Pipe Cleaners
Foot Pedal & Hose
SKU:
S92-605-B
General Pipe Cleaners
1/2" QF Quick Fix Coupler, 130855
SKU:
130855
General Pipe Cleaners
Flexicore Cable with Male and Female Connectors (1/2" x 100'), 121090
SKU:
100EM3
General Pipe Cleaners
Drum Connecting Cable (for 5/8" & 3/4" Cables)
SKU:
S92-460
General Pipe Cleaners
Product Reviews
5
out of 7 reviews
100%
would recommend this product
5
out of 7 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-7
of
7
reviews
Sort: Most Recent
Would buy again
Can not beat the price
Roy
Missouri
1 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Seweeee!
Worked out just as needed. Little tricky to install in the drum, but got it done. Should work out finer.
ChasMo
Idaho
4 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good purchase and great price
Works great 👍
Bo
South Charleston oh
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
The right part. The right place!
Great service and quality! Super fast shipping! And their customer service, it's second to none! Thank you
Nietodefefa
Miami, FL
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes
Perfect.
Park Forest
Saint Louis
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again.
My drum cable snapped and this replacement connecting cable worked great for the repair and got my auger up and running again.
Skillet
California
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
great
order was correct and arrived sooner than expected
James
Knoxville TN
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video