Apply to be a TradeMaster!
Main product image of 1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up 3/4 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom

1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up 3/4 HP, 1075 RPM (208-230V)

SKU:
3331
Rating:
(0)
Q&A:
(0)
1 Speed Condenser Fan & Heat Pump Motor w/ Shaft Up 3/4 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom
3331 has been discontinued
Discontinued December 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5.1 Amps

Description

–
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

3/4

Duty:

Continuous Air Over

Amperage:

5.1

Rotation:

Reversible

Mount:

Round

Speeds:

1

Bearings:

Sleeve

Poles:

6

Enclosure Type:

Open Air Over

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Up

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm