Apply to be a TradeMaster!
Main product image of Outdoor Condenser Fan Heat Shield Motors 1/2 HP, 1075 RPM, (10/370V)
Magnifying glass
Hover image to zoom

Outdoor Condenser Fan Heat Shield Motors 1/2 HP, 1075 RPM, (10/370V)

SKU:
3734HS
Rating:
(0)
Q&A:
(0)
Outdoor Condenser Fan Heat Shield Motors 1/2 HP, 1075 RPM, (10/370V)
Magnifying glass
Hover image to zoom
$205.06 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
3 Amps

Description

–
Designed for continuous air over applications, such as direct drive residential, commercial and industrial air conditioners, fan and blowers.

Features:
  • Motors designed for 70º C Ambient
  • Runs cooler, more efficient than competition
  • Lower motor operating temperatures = improved life & reliability
  • New & improved reversing plug
  • Increased lead length to 48"
  • Improved shaft water thrower
  • Upper NEMA band BDT designs
  • All-angle mounting position
  • Rheem mounting holes (mounting hardware included)
  • Quick Connects on capacitor leads
  • Lead exit seal bushing
  • Extended thru bolts on both ends
  • Reversible rotation
  • Drain holes in both endshields with plugs

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

208/230V

Amperage:

3

Duty:

Continuous Air Over

Rotation:

Reversible

Bearings:

Ball

Capacitor Rating:

10/370V

Mount:

Round Belly Band

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Poles:

6

Speeds:

1

Phase:

1

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy