Apply to be a TradeMaster!
Main product image of Goodman Replacement Motor, 1/5 HP, 1075 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom

Goodman Replacement Motor, 1/5 HP, 1075 RPM CCW (208-230V)

SKU:
3S005
Rating:
(0)
Q&A:
(0)
Goodman Replacement Motor, 1/5 HP, 1075 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom
3S005 has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
1.7 Amps

Description

–
Goodman Replacement Motor, 1/5 HP, 1075 RPM CCW (208-230V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Horse Power:

1/5

Type:

Permanent Split Capacitor

Voltage:

208/230V

Duty:

Continuous Air Over

Phase:

1

Rotation:

CCW

Amperage:

1.7

Mount:

Lug

Bearings:

Sleeve

Poles:

6

Speeds:

2

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm