Apply to be a TradeMaster!
Main product image of Goodman Replacement Motor, 1/15 HP, 850 RPM CW (208-230V)
Magnifying glass
Hover image to zoom

Goodman Replacement Motor, 1/15 HP, 850 RPM CW (208-230V)

SKU:
3S006
Rating:
(0)
Q&A:
(0)
Goodman Replacement Motor, 1/15 HP, 850 RPM CW (208-230V)
Magnifying glass
Hover image to zoom
$293.35 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
750, 850 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
0.37 Amps

Description

–
Goodman Replacement Motor, 1/15 HP, 850 RPM CW (208-230V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

750

850

Horse Power:

1/15

Type:

Permanent Split Capacitor

Voltage:

208/230V

Duty:

Continuous Air Over

Rotation:

CW

Amperage:

0.37

Phase:

1

Mount:

Lug

Poles:

8

Bearings:

Sleeve

Speeds:

2

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy