Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 950 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 950 RPM CCW (208-230V)

SKU:
3S042
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 950 RPM CCW (208-230V)
Magnifying glass
Hover image to zoom
3S042 has been discontinued
Discontinued April 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
950 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2.4 Amps

Description

–
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 950 RPM CCW (208-230V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

950

Horse Power:

1/3

Type:

Permanent Split Capacitor

Voltage:

208/230V

Amperage:

2.4

Duty:

Continuous Air Over

Phase:

1

Rotation:

CCW

Mount:

Round

Poles:

6

Bearings:

Sleeve

Speeds:

2

Enclosure Type:

Open Air Over

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

CSA

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm