Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Commercial Condensor Motor, 1/5 HP, 810 RPM CW (208-230V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Commercial Condensor Motor, 1/5 HP, 810 RPM CW (208-230V)

SKU:
3S048
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Commercial Condensor Motor, 1/5 HP, 810 RPM CW (208-230V)
Magnifying glass
Hover image to zoom
3S048 has been discontinued
Discontinued February 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
810 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.2 Amps

Description

–
5-5/8" PSC Commercial Condensor Motor, 1/5 HP, 810 RPM CW (208-230V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

810

Type:

Permanent Split Capacitor

Horse Power:

1/5

Voltage:

208/230V

Amperage:

1.2

Duty:

Continuous Air Over

Phase:

1

Rotation:

CW

Mount:

Extended Studs

Poles:

8

Bearings:

Ball

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm